Zoro Homepage

9.1W A19 LED, 2700K CCT, Medium Base, White, 12V-24VAC, 12V-34VDC

  • Mfr # S12170

  • Zoro # G816518932


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Voltage
12V-24V AC / 12V-34V DC
Incandescent Wattage Equivalency
60W
Rated Life
25000
Bulb Base Type
Medium
Standards
FCC;Damp;RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12170
Zoro #
G816518932
UPC #
45923121708
Country of Origin
China

Dimensions

Length
4.33 in
Bulb Dia.
2.36 in

Details

Voltage
12V-24V AC / 12V-34V DC
Incandescent Wattage Equivalency
60W
Rated Life
25000
Color Temperature
Warm White; 2700K
Bulb Base Type
Medium
Standards
FCC;Damp;RoHS
Bulb Beam Angle
220°
Bulb Shape
A19
Lumens
800L
Watts
9.1W
Item
LED Filament
Color Rendering Index
90
For Use With
Lighting
Location Rating
Damp
Ansi Base
E26
Operating Temperature
-13°F to +113°F
Material
Plastic
Lamp Count
1
Color
White

Description

Designed for versatility and reliability, SATCO NUVO'S low voltage S12170 2700K A19 LED lamp operates on 12-24V AC or 12-34V DC, making it an ideal solution for off-grid, solar-powered, and battery-operated systems. Featuring a standard E26 base, it installs easily into existing fixtures, offering a convenient upgrade for RVs, boats, cabins, and other remote applications. This lamp integrates seamlessly with low voltage setups while delivering energy-efficient, dependable lighting. The wide input voltage range ensures stable performance even during power fluctuations, while DC operation enhances safety and reduces the need for AC/DC conversion helping to extend the life of your power system.


  • 2700K CCT
  • LED Efficiency for 12V Systems
  • 60W Incandescent Replacement
  • 90 CRI High Quality Illumination
  • E26 Medium Base
  • Damp Location Rated
  • Rated for Enclosed Fixtures
  • 25,000 Hour Lifespan
  • 3 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.