Zoro Homepage

9.5 Watt 4 Foot T8 LED G13 Base 3500K Type A

  • Mfr # S11741R1

  • Zoro # G415839131


product price: $6.95
/ea
Sold in multiples of 25 for $173.75

Key Features

Voltage
Ballast Dependent
Watts
9.5W
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11741R1
Zoro #
G415839131
UPC #
045923402920
Country of Origin
China

Dimensions

Length
47.78 in
Bulb Dia.
1.1 in

Details

Voltage
Ballast Dependent
Watts
9.5W
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
Neutral White; 3500K
Dimmable
Yes
Lumens
1740L
Rated Life
50000 hr
Light Technology
LED
Color Rendering Index
80+
Wattage Equivalency
75 watts
For Enclosed Fixtures
Yes
Bulb Beam Angle
210°
Standards
cULus - Listed;FCC;Damp;RoHS;DLC;NSF
Bulb Finish
Gloss White
Incandescent Wattage Equivalency
75W
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
ANSI Base
G13
Application
Lighting
Location Rating
Damp
Color
White
Material
Glass / Steel
For Use With
Lighting
Operating Temperature
-20C (-4F) to +45C (+113F)

Description

SATCO NUVO's S11741R1 Type A LED T8 Lamps are a direct replacement for traditional fluorescent tubes for use in a variety of applications. Dimming capable with compatible ballasts, these lamps allow for a customized lighting experience. High-performing, these lamps are damp location rated for reliable use in humid areas.


  • 3500K CCT
  • Type A - Direct Replacement
  • Integrated Thermal Protection
  • Damp Location Rated
  • Dimmable with Select Ballasts
  • Rated for Use in Enclosed Fixtures
  • NSF Rated
  • Glass Tube
  • Double Ended Wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.