Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9.5 Watt, A19 LED, RGB & Tunable White, Starfish IOT, 120 Volt, 800 Lumens, 2PK

  • Mfr # S11253

  • Zoro # G414810599


product price: $17.99
/pk 2, $9.00/ea
Sold in multiples of 2 for $35.98

Key Features

Voltage
120V
Watts
9.5W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Bulb Housing
Aluminum / Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11253
Zoro #
G414810599
UPC #
45923112539
Country of Origin
China

Dimensions

Length
4.57 in
Bulb Dia.
2.36 in

Details

Voltage
120V
Watts
9.5W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Bulb Housing
Aluminum / Plastic
Color Temperature
Warm to Cool White
Dimmable
Yes
Lumens
800L
Rated Life
25000
Light Technology
LED
Bulb Beam Angle
220 Degrees
Indoor/Outdoor Usage
Indoor
Bulb Finish
White
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Color Rendering Index
80
Standards
cULus - Certified;cULus - Listed;FCC;Damp;RoHS
Wattage Equivalency
60W
Application
Lighting
Color
White
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
60 watts
Color Selectable
Yes
Bulb Minimum Starting Temperature
-20 degrees celsius
UL 1993 Environmental Rating
Damp

Description

Satco's S11253 is a two-pack 9.5-watt color-changing and tunable white A19 lamp replaces a standard 60-watt bulb. The lamp offers dynamic color-changing light and thousands of whites that range from 2700K - 5000K. Dimming, colors, and CCT settings are controlled with the STARFISH app.


  • •A19 LED lamp with STARFISH Wi-Fi technology
  • •Color changing RGB and tunable white technology from 2700K to 5000K, tunable with the STARFISH app
  • •Dimmable with the STARFISH app
  • •9.5W LED replaces 60W medium based bulb
  • •Damp location rated
  • •Voice assistant compatible: Siri; Alexa; Hey Google; SmartThings

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.