Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9.5 Watt, A19 LED, RGB & Tunable White, Starfish IOT, 120 Volt, 800 Lumens

  • Mfr # S11252

  • Zoro # G114810592


product price: $9.99
/ea
Sold in multiples of 2 for $19.98

Key Features

Voltage
120V
Watts
9.5W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Bulb Housing
Aluminum / Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11252
Zoro #
G114810592
UPC #
45923112522
Country of Origin
China

Dimensions

Length
4.57 in
Bulb Dia.
2.36 in

Details

Voltage
120V
Watts
9.5W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Bulb Housing
Aluminum / Plastic
Color Temperature
Warm to Cool White
Dimmable
Yes
Lumens
800L
Rated Life
25000
Light Technology
LED
Bulb Finish
White
Bulb Beam Angle
220 Degrees
Color Rendering Index
80
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Wattage Equivalency
60W
Indoor/Outdoor Usage
Indoor
Standards
cULus - Certified;cULus - Listed;FCC;Damp;RoHS
Color
White
Application
Lighting
Bulb Minimum Starting Temperature
-20 degrees celsius
Color Selectable
Yes
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
60 watts
UL 1993 Environmental Rating
Damp

Description

Satco's S11252 9.5-watt color-changing and tunable white A19 lamp replaces a standard 60-watt bulb. The lamp offers dynamic color-changing light and thousands of whites that range from 2700K - 5000K. Dimming, colors, and CCT settings are controlled with the STARFISH app.


  • •A19 LED lamp with STARFISH Wi-Fi technology
  • •Color changing RGB and tunable white technology from 2700K to 5000K, tunable with the STARFISH app
  • •Dimmable with the STARFISH app
  • •9.5W LED replaces 60W medium based bulb
  • •Damp location rated
  • •Voice assistant compatible: Siri; Alexa; Hey Google; SmartThings

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.