Zoro Homepage

9.5 Watt, BR30 LED, RGB & Tunable White, Starfish IOT, 120 Volt, 800 Lumens

  • Mfr # S11255

  • Zoro # G214810621


product price: $11.99
/ea

Key Features

Voltage
120V
Watts
9.5W
Bulb Base Type
Medium (E26)
Bulb Shape
BR30
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11255
Zoro #
G214810621
UPC #
45923112553
Country of Origin
China

Dimensions

Length
5.12 in
Bulb Dia.
3.7 in

Details

Voltage
120V
Watts
9.5W
Bulb Base Type
Medium (E26)
Bulb Shape
BR30
Bulb Housing
Plastic
Color Temperature
Warm to Cool White/Color Changeable
Dimmable
Yes
Lumens
800L
Rated Life
25000
Light Technology
LED
Standards
cULus - Certified;cULus - Listed;FCC;Damp;RoHS
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
For Enclosed Fixtures
Yes
Wattage Equivalency
65W
Bulb Finish
White
Color Rendering Index
80
Indoor/Outdoor Usage
Indoor
Bulb Beam Angle
100 Degrees
Light Color
Color Changing, Cool White, Warm White
Application
Lighting
Color
White
Color Selectable
Yes
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
65 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
UL 1993 Environmental Rating
Damp

Description

Satco's S11255 color-changing and tunable white BR30 reflector lamp that brightens a room, adds a layer of comfort, defines space, and creates a vibe. When used in recessed lighting fixtures, these tunable spotlights help delineate areas, transition routines and create ambiance. In addition, the lamp is suitable for use in damp locations and enclosed fixtures.


  • •BR30 LED lamp with STARFISH Wi-Fi Technology
  • •Color changing RGB and tunable white technology from 2700K to 5000K, tunable with the STARFISH app
  • •Dimmable with the STARFISH app
  • •ENERGY STAR certified
  • •Damp location and enclosed fixture rated
  • •Voice assistant compatible: Siri; Alexa; Hey Google; SmartThings

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.