Zoro Homepage

9.5W A19 LED Light Bulb - Medium Base - Frost Finish, PK4

  • Mfr # S29558

  • Zoro # G0969229


product price: $8.15
/pk 4, $2.04/ea

Key Features

Voltage
120V
Watts
9.5W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Unavailable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29558
Zoro #
G0969229
UPC #
045923295584
Country of Origin
China

Dimensions

Length
4.331 in
Bulb Dia.
2.362 in

Details

Item
Bulb,LED,9.5W,A19,Medium Base,Type ,Package Quantity 4
Voltage
120V
Watts
9.5W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Unavailable
Color Temperature
4000K
Dimmable
Non-Dimmable
Lumens
800L
Rated Life
15000
Light Technology
LED
Indoor/Outdoor Usage
Indoor
Color Rendering Index
80
Standards
cULus - Listed;
Energy Star Compliant
Yes
Bulb Finish
Frost
Bulb Beam Angle
220 Degrees
Wattage Equivalency
3800W HAL
For Enclosed Fixtures
Yes
Light Color
Cool White
Incandescent Wattage Equivalency
60 watts
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
Fluorescent Equivalent
13W

Description

Bulb,LED,9.5W,A19,Medium Base,Type ,Package Quantity 4, Wattage Equivalency 3800W HAL, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.