Zoro Homepage

9.5W LED, A19, 27K/3K/35K/4K/5K, GU24 Base, 120V

  • Mfr # S12144

  • Zoro # G716518933


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Color Rendering Index
90+
Bulb Dia.
2.36 in
Length
4.21 in
Lumens
800L
Dimmable
Yes-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12144
Zoro #
G716518933
UPC #
45923121449
Country of Origin
China

Dimensions

Bulb Dia.
2.36 in
Length
4.21 in

Details

Color Rendering Index
90+
Lumens
800L
Item
Type A
Dimmable
Yes-Dimmable
Bulb Beam Angle
220°
Voltage
120V
Standards
cULus;FCC;Damp;RoHS
Rated Life
15000
Incandescent Wattage Equivalency
60W
Bulb Base Type
Bi Pin GU24
Bulb Shape
A19
Color Temperature
Warm White to Natural Light; 2700K/3000K/3500K/4000K/5000K
Watts
9.5W
For Use With
Lighting
Lamp Count
1
Ansi Base
GU24
Color
Frost
Operating Temperature
-13°F to +113°F
Location Rating
Damp
Material
Plastic

Description

Upgrade your lighting with SATCO NUVO's high-performance 9.5-watt LED A19 bulb S12144, delivering energy-efficient performance and reliable versatility. Featuring a GU24 base, 5 CCT selectable technology 2700K-5000K, and a high 90 CRI, this frosted bulb provides true-to-life illumination. It is a 60-watt incandescent equivalent and rated for enclosed fixtures and damp locations, making it a great choice for residential and commercial use.


  • 5 CCT Selectable
  • Standard A19 Shape for General Service Applications
  • 60W Incandescent Replacement
  • 90 CRI High Quality Illumination
  • GU24 Pin Base
  • Damp Location Rated
  • T24 Compliant
  • 15,000 Hour Lifespan
  • 2 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.