Zoro Homepage

9.5W LED PL, 30K/35K/40K CCT Selectable, G24q Base, Type A

  • Mfr # S29856

  • Zoro # G215499801


product price: $14.85
/ea

Key Features

Voltage
Ballast Dependent
Watts
9.5W
Bulb Base Type
G24q (4-Pin)
Bulb Shape
PL
Bulb Housing
Aluminum / Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29856
Zoro #
G215499801
UPC #
45923298561
Country of Origin
China

Dimensions

Length
6.9 in
Bulb Dia.
1.4 in

Details

Voltage
Ballast Dependent
Watts
9.5W
Bulb Base Type
G24q (4-Pin)
Bulb Shape
PL
Bulb Housing
Aluminum / Plastic
Color Temperature
3000K/3500K/4000K
Dimmable
Yes-Dimmable
Lumens
1100L/1150L/1200L
Rated Life
50000
Light Technology
LED
Bulb Beam Angle
360 Degrees
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-4°F to +113°F
Color Rendering Index
80
Wattage Equivalency
18W/26W/32W
Light Color
Frost
Indoor/Outdoor Usage
Indoor
Bulb Finish
Frosted
Standards
cULus - Certified;cULus - Classified;cRUus - Recognized Component;FCC;Damp;RoHS;NSF
For Use With
Lighting
Series
ColorQuick
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
UL 1993 Environmental Rating
Damp

Description

SATCO NUVOs S29856 9.5-watt PL lamp is an energy-efficient replacement for traditional CFL lamps. Designed with a G24q 4-pin base, it operates seamlessly with existing ballasts as a Type A lamp, making upgrades quick and hassle-free. With selectable CCT options of 3000K, 3500K, and 4000K, it offers flexible lighting solutions for various applications. Built with durability in mind, this damp-location-rated lamp delivers a 50,000-hour lifespan, long-term performance.


  • • 3 CCT Selectable
  • • Type A Ballast Required
  • • 360 Degree Beam Spread
  • • Suitable for Use in Enclosed Fixtures
  • • G24q 4-Pin Base
  • • Damp Location Rated
  • • 50,000 Hour Functional Life
  • • 5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.