Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9.5W LED PL, 30K/35K/40K CCT Selectable, G24q Base, Type A/B, 120-277V

  • Mfr # S29854

  • Zoro # G915499798


product price: $15.99
/ea

Key Features

Voltage
120V-277V
Watts
9.5W
Bulb Base Type
G24q (4-Pin)
Bulb Shape
PL
Bulb Housing
Aluminum / Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29854
Zoro #
G915499798
UPC #
45923298547
Country of Origin
China

Dimensions

Length
6.9 in
Bulb Dia.
1.4 in

Details

Voltage
120V-277V
Watts
9.5W
Bulb Base Type
G24q (4-Pin)
Bulb Shape
PL
Bulb Housing
Aluminum / Plastic
Color Temperature
3000K/3500K/4000K
Dimmable
Yes-Dimmable
Lumens
1100L/1150L/1200L
Rated Life
50000
Light Technology
LED
Bulb Beam Angle
360 Degrees
Bulb Finish
Frosted
Wattage Equivalency
18W/26W/32W
For Enclosed Fixtures
Yes
Standards
cULus - Certified;cULus - Classified;cULus - Listed;FCC;Damp;RoHS;NSF
Color Rendering Index
80
Light Color
Frost
Indoor/Outdoor Usage
Indoor
Bulb Operating Temp. Range
-4°F to +113°F
Series
ColorQuick
For Use With
Lighting
Lumen Selectable
Yes
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
UL 1993 Environmental Rating
Damp

Description

SATCO NUVOs S29854 9.5-watt PL lamp offers a versatile replacement for traditional 18W, 26W, and 32W CFL lamps. Designed with a G24q 4-pin base, it supports both Type A and Type B ballast bypass operation, making it ideal for retrofitting without rewiring. With selectable CCT options of 3000K, 3500K, and 4000K, this lamp delivers adaptable lighting for a range of environments. Crafted from durable aluminum and plastic, it is damp-location rated, boasting a 50,000-hour lifespan. This energy-efficient solution upgrades lighting with ease for both commercial and residential applications.


  • • 3 CCT Selectable
  • • Type A/B Ballast Bypass
  • • 360 Degree Beam Spread
  • • Suitable for Use in Enclosed Fixtures
  • • G24q 4-Pin Base
  • • Damp Location Rated
  • • 50,000 Hour Functional Life
  • • 5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.