9.5W T8 LED, 48 Inch, 30K/35K/40K/50K/65K CCT, Medium Base, Type B Ballast Bypass, 120-277V, Frost

  • Mfr # S11662

  • Zoro # G313344072


product price:  $11.99
/ea
Sold in multiples of 25 for $299.75

Key Features

Voltage
120V-277V
Watts
9.5W
Bulb Base Type
Medium Bi Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S11662
Zoro #
G313344072
UPC #
045923116629
Country of Origin
China

Dimensions

Length
47.2 in
Bulb Dia.
1 in

Details

Voltage
120V-277V
Watts
9.5W
Bulb Base Type
Medium Bi Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000K/3500K/4000K/5000K/6500K
Dimmable
Dimmable
Lumens
1600L/1625L/1650L/1650L/1625L
Rated Life
50000 hrs
Light Technology
LED
Indoor/Outdoor Usage
Indoor
Bulb Operating Temp. Range
-20°C (-4°F) to +45°C (+113°F)
Standards
cETLus, cRUus, cULus, NSF
For Enclosed Fixtures
Yes
Light Color
Soft White to Daylight
Shatter-Resistant
Yes
Bulb Finish
Frost
Bulb Beam Angle
160 Degrees
Color Rendering Index
83
Fluorescent Equivalent
32W
Color
Frost
Maximum Operating Temperature
45 degrees celsius
Lumen Selectable
Yes
Color Selectable
Yes
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
32W
UL 1993 Environmental Rating
Damp

Description

SATCO NUVO's S11662 LED 4-foot, 9.5W Flicker-Free Lamps offer smooth, continuous light with less than 2-percent flicker. Ideal for use in offices, retail applications, and safe for use in commercial kitchens with the PET coated shatterproof tube. Extending the versatility of these lamps, they are 120V-277V range voltage compatible in ballast bypass configurations, and allow for 5-CCT selection at the time of installation to customize light output to the environment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.