Shop SATCO
See all product information
Create Account
9.8 Watt LED A19 3000K CCT Medium Base 120 Volt, 100PK
- Mfr # S14414
- Zoro # G023653839
product price:Â
$
195.99
/pk of 100, $1.96/ea
Free Shipping & Returns
Key Features
CCT
3000K
Voltage
120V
Incandescent Equivalent
60W
Dimmable
No
ANSI Base
E26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S14414
- Zoro #
- G023653839
- UPC #
- 45923144141
- Country of Origin
- China
- CCT
- 3000K
- Voltage
- 120V
- Incandescent Equivalent
- 60W
- Dimmable
- No
- ANSI Base
- E26
- Lamp Shape
- A19
- Finish
- Frost
- Damp/Wet Rating
- Damp
- Lamp Base
- Medium
- Lumens
- 800L
- Operating Temp. Range
- -20C (-4F) to +40C (+104F)
- Lamp Life (Hours)
- 15000
- Beam Spread
- 230
- Material
- Plastic
- Color
- White
- CRI
- 90+
- Standards
- cETLus - Listed;FCC;Damp;RoHS;IP20
- Watts
- 9.8W
- Color Temperature
- Soft White
Dimensions
- Length
- 4.17 in
- Outside Dia.
- 2.32 in
Description
Simplify your lighting upgrades with dependable S14414 LED A19 lamps designed for everyday performance. Featuring a standard E26 medium base and operating at 120V, these lamps deliver a consistent 800 lumens of bright, reliable illumination ideal for residential and light commercial applications. Packaged conveniently in 100-count cases, they're perfect for large projects, maintenance teams, and quick replacements. Enjoy long-lasting efficiency and uniform light output that keeps spaces looking their best while reducing energy costs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.