Shop SATCO
See all product information
Create Account
9.8 Watt LED A19 3000K CCT Medium Base Plastic 120 Volt, 4PK
- Mfr # S14356
- Zoro # G123653944
product price:Â
$
8.95
/pk of 4, $2.24/ea
Key Features
Watts
9.8W
Damp/Wet Rating
Damp
Beam Spread
230
Operating Temp. Range
-20C (-4F) to +40C (+104F)
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S14356
- Zoro #
- G123653944
- UPC #
- 45923143564
- Country of Origin
- China
- Watts
- 9.8W
- Damp/Wet Rating
- Damp
- Beam Spread
- 230
- Operating Temp. Range
- -20C (-4F) to +40C (+104F)
- Material
- Plastic
- Dimmable
- No
- Finish
- Frost
- CCT
- 3000K
- Voltage
- 120V
- Color
- White
- CRI
- 90+
- Lamp Base
- Medium
- Lamp Shape
- A19
- Lamp Life (Hours)
- 15000
- ANSI Base
- E26
- Lumens
- 800L
- Incandescent Equivalent
- 60W
- Standards
- cETLus - Listed;FCC;Damp;RoHS;IP20
- Color Temperature
- Soft White
Dimensions
- Length
- 4.17 in
- Outside Dia.
- 2.32 in
Description
4-Pack non-dimmable S14356 A19 general purpose lamps deliver reliable, everyday lighting for a wide range of applications. Available in multiple wattages to suit any need, these 120V lamps feature a standard E26 medium base for easy installation and are damp location rated for added versatility. Choose from a full spectrum of color temperatures-2700K, 3000K, 3500K, 4000K, and 5000K-to achieve the ideal lighting environment in any space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.