Zoro Homepage

9W A19 LED Light Bulb - Medium Base - White Finish

  • Mfr # S7286

  • Zoro # G0956367


product price: $7.29
/ea

Key Features

Voltage
120V
Watts
9 W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Unavailable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7286
Zoro #
G0956367
UPC #
045923072864
Country of Origin
China

Dimensions

Maximum Overall Length
4.22 in
Nominal Length
4.22 in.
Overall Length
4.22 in
Bulb Dia.
2.17 in

Details

Item
Bulb,CFL,9W,A19,Medium Base,Type A
Voltage
120V
Watts
9 W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Unavailable
Color Temperature
5000K
Dimmable
Yes
Lumens
450L
Rated Life
10000 hrs
Light Technology
Compact Fluorescent
Bulb Beam Angle
360 Degrees
Energy Star Compliant
No
Bulb Finish
White
Wattage Equivalency
3800W HAL
Standards
cULus;
Color Rendering Index
82
Light Color
Natural Light
Power Factor
Greater than 0.5
Features
Lensed Lamp
Housing Color
White
Environment
Damp
Incandescent Wattage Equivalency
40W
Amps
0.075A

Description

Bulb,CFL,9W,A19,Medium Base,Type A, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, OR, VT, RI, MN, ME, IL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.