Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9W G25 LED Light Bulb - Medium Base - White Finish

  • Mfr # S7302

  • Zoro # G0956428


product price: $7.75
/ea

Key Features

Voltage
120V
Watts
9 W
Bulb Base Type
Medium
Bulb Shape
G25
Bulb Housing
Unavailable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7302
Zoro #
G0956428
UPC #
045923073021
Country of Origin
China

Dimensions

Overall Length
4.34 in
Nominal Length
4.34 in.
Bulb Dia.
3.13 in

Details

Item
Bulb,CFL,9W,G25,Medium Base,Globe Light
Voltage
120V
Watts
9 W
Bulb Base Type
Medium
Bulb Shape
G25
Bulb Housing
Unavailable
Color Temperature
4100K
Dimmable
Yes
Lumens
500L
Rated Life
10000 hrs
Light Technology
Compact Fluorescent
Color Rendering Index
82
Standards
cULus; Damp Rating
Wattage Equivalency
3800W HAL
Bulb Finish
White
Bulb Beam Angle
360 Degrees
Energy Star Compliant
No
Incandescent Wattage Equivalency
40W

Description

Bulb,CFL,9W,G25,Medium Base,Globe Light, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, OR, VT, RI, MN, ME, IL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.