Zoro Homepage

9W LED Direct Wire Downlight with Night Light 4 Inch Remote Driver CCT Selectable Dimmable Round

  • Mfr # S11886

  • Zoro # G615577291


product price: $33.99
/ea

Key Features

Voltage
120V
Height
0.95 in
Color Temperature
2700K/3000K/3500K/4000K/5000K
Finish
White
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11886
Zoro #
G615577291
UPC #
045923118869
Country of Origin
Viet Nam

Dimensions

Height
0.95 in
Outside Diameter
4.88 in

Details

Lumens
760L
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Shape
Round; Integrated LED
Finish
White
CRI
90
Watts
9W
Standards
cETLus - Listed; FCC; Wet; RoHS; IC; AT
Trim Color
White
Housing Material
Aluminum/Steel
Shade / Lens Finish
Frosted
Dimmable
Yes
For Use With
Lighting
Lamp Base
Integrated
Style
Utility
Location Rating
Wet
Lamp Included
Integrated

Description

SATCO NUVO's LED 4-inch Round Downlights with Integrated Night Light provide a classic downlight with night light for additional ambiance control. Choose from five warm to cool CCTs at installation, connect an optional dimmer, or switch on-off-on at the wall plate to go from downlight to night light mode to create the perfect environment.


  • Integrated 3W Night Light
  • CCT Selectable 2700K/3000K/3500K/4000K/5000K
  • 90 CRI
  • Dimmable
  • Wet Location Rated
  • IC Rated
  • Air Tight
  • White Aluminum Trim
  • Durable Acrylic Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.