9W LED DW LP Regress Baffle DL 4 in. Square - Starfish IOT Tunable White and RGB 120V 90 CRI White

  • Mfr # S11565

  • Zoro # G910371679


product price:  $35.95
/ea

Key Features

Lumens
540
Voltage
120
Length
5 in
Height
1.25 in
Color Temperature
Warm to Cool White\Color Changeable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S11565
Zoro #
G910371679
UPC #
45923115653
Country of Origin
Thailand

Dimensions

Length
5 in
Width
5 in
Height
1.25 in
Driver Dimensions
3.46 in L x 3.46 in W x 1.44 in H

Details

Lumens
540
Voltage
120
Color Temperature
Warm to Cool White\Color Changeable
Dimmable / Non-Dimmable
Only with the Starfish app
Kit Contents
Mounting clips
Housing Material
Aluminum
Color Temp.
2000 to 5000K
Standards
cETLus ; FCC ; RoHS ; Energy Star ; Title 24 ; IC Rated
Finish
White
Shape
Square
Watts
9
Ceiling Aperture
4.25
Application
Indoor
Air Tight
Yes
Lens Material
Polycarbonate
Location Rating
Wet
Lamp Type
Integrated LED
Product Type
Recessed Lighting
Incandescent Equivalent
45W

Description

SATCO NUVO's S11565 LED Slimfit Downlight with STARFISH technology is the ultimate choice for smart lighting and ambiance control. Download the STARFISH app to customize any tunable white color temperature from 2000K warm white to 5000K natural light, or choose from millions of colors on the RGB spectrum, all from your mobile device. Offered in a 4-inch square size with a smooth baffle to reduce glare, this slimfit downlight is ideal for transforming residential and multifamily environments. This downlight is also compatible with Siri, Alexa, Google Home, and SmartThings so it can be easily incorporated into your smart home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.