
9W LED Fire Rated 4 In Direct Wire Directional Downlight Round White CCT Sel Dim 120V
Mfr # S11880
Zoro # G712110087
product price: $40.99
/eaKey Features
Voltage
120V
Width
4.92 in
Color Temperature
2700K/3000K/3500K/4000K/5000K
CRI
90
Dimmable / Non-Dimmable
Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11880
Zoro #
G712110087
UPC #
045923118807
Country of Origin
Viet Nam
Dimensions
Width
4.92 in
Outside Diameter
4.92 in
Details
Lumens
650
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
CRI
90
Dimmable / Non-Dimmable
Dimmable
Watts
9W
Housing Material
Aluminum
Standards
cETLus - Listed; FCC; Wet; RoHS; IC; AT
Shape
Round
Color
White
Features
Sloped Ceiling Compatible
Application
Lighting
Lamp Base
Integrated
Location Rating
Wet
Installation Type
Down
Lamp Shape
Integrated LED
Style
Utility
Shade / Lens Finish
Frost
Description
SATCO NUVOs S11880 4-inch Round Fire Rated Directional Downlight is the perfect solution to increase safety and offer focused light. Designed to provide exceptional illumination, this downlight also provides two hours of protection in the event of a fire. Improve illumination and peace of mind in residential, multi-family and commercial applications.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.