
9W LED Gimbaled Downlight 4 in. - RGB & Tunable White - Round Starfish IOT - White 650L 120-277V
Mfr # S11293
Zoro # G210371706
product price: $49.95
/eaKey Features
Lumens
650
Voltage
120-277
Width
5 in
Height
1.44 in
Color Temperature
Warm to Cool White\Color Changeable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S11293
Zoro #
G210371706
UPC #
45923112935
Country of Origin
China
Dimensions
Length
5 in
Width
5 in
Height
1.44 in
Details
Lumens
650
Voltage
120-277
Color Temperature
Warm to Cool White\Color Changeable
Color Temp.
2700 to 5000K
Standards
IP42 ; FCC ; RoHS ; cETLus ; IC Rated
Housing Material
Aluminum
Kit Contents
Mounting clips
Finish
White
Shape
Round
Watts
9
Dimmable / Non-Dimmable
Only with the Starfish app
Air Tight
Yes
Lamp Type
Integrated LED
Location Rating
Damp
Product Type
Recessed Lighting
Features
360 Degree Rotation; 0 to 80 Degree Aiming Angle
Incandescent Equivalent
50W
Application
Indoor Lighting
Ceiling Aperture
4.25
Lens Material
Plastic
Description
SATCO NUVO's S11293 LED Directional 4-inch round Low-Profile Downlight with white trim offers STARFISH technology, the ultimate choice for smart lighting and ambiance control. Download the STARFISH app to customize tunable white color temperatures from 2700K warm white light to 5000K natural light, or choose from millions of colors on the RGB spectrum, all from your mobile device. The 360 degree rotation and 0 to 80 degree tilt allow for the light to be positioned as needed, focusing light where it's needed most. This downlight is also compatible with Siri, Alexa, Google Home, and SmartThings, so it can be easily incorporated into an existing automated system.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.