Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9W LED PL 2-Pin 3500K 850Ls G24d 50000 Hours 120 Deg. beam

  • Mfr # S9863

  • Zoro # G3411989


product price: $13.79
/ea

Key Features

Voltage
Ballast Dependent
Watts
9 W
Bulb Shape
PL
Dimmable
No
Lumens
850 lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9863
Zoro #
G3411989
UPC #
-
Country of Origin
China

Dimensions

Length
4.69 in.

Details

Item
Compact LED Bulb
Voltage
Ballast Dependent
Watts
9 W
Bulb Base Type
2-Pin (G24d)
Bulb Shape
PL
Color Temperature
3500K
Dimmable
No
Lumens
850 lumens
Rated Life
50,000 hr
Light Technology
LED
Light Distribution
120 Degrees Beam Spread
Light Appearance
3500K, Neutral White
Type
Tube
Bulb Finish
Frosted
Color Rendering Index
80+
Wattage Equivalency
3800W HAL
For Enclosed Fixtures
Yes
Bulb Beam Angle
120 Degrees
Dimming Method
No Dimming
Dimming Type
No Dimming
Incandescent Wattage Equivalency
40 watts
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius

Description

LED Bulb,9W,PL,G24D,3500K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.