Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9W LED PL 2-Pin 4000K 900Ls G24d 50000 Hours 120 Deg. beam

  • Mfr # S9856

  • Zoro # G3411970


product price: $11.93
/ea

Key Features

Voltage
Ballast Dependent
Watts
9 W
Bulb Shape
PL
Bulb Housing
Aluminum / Plastic
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9856
Zoro #
G3411970
UPC #
-
Country of Origin
China

Dimensions

Length
6.63 in.

Details

Item
Compact LED Bulb
Voltage
Ballast Dependent
Watts
9 W
Bulb Base Type
2-Pin (G24d)
Bulb Shape
PL
Bulb Housing
Aluminum / Plastic
Color Temperature
4000K
Dimmable
No
Lumens
900 lumens
Rated Life
50,000 hr
Light Technology
LED
Type
Tube
Light Appearance
4000K, Cool White
Light Distribution
120 Degrees Beam Spread
For Enclosed Fixtures
Yes
Bulb Beam Angle
120 Deg.
Wattage Equivalency
3800W HAL
Color Rendering Index
80+
Bulb Finish
Frosted
Light Color
Cool White
Dimming Method
No Dimming
Dimming Type
No Dimming
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
40 watts
Bulb Minimum Starting Temperature
-20 degrees celsius

Description

LED Bulb,9W,PL,G24D,4000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.