Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9W LED PL 2-Pin 5000K 900Ls G24d 50000 Hours 120 Deg. beam

  • Mfr # S9857

  • Zoro # G3411961


product price: $13.95
/ea

Key Features

Voltage
Ballast Dependent
Watts
9W
Bulb Shape
PL
Bulb Housing
Aluminum / Plastic
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9857
Zoro #
G3411961
UPC #
45923098574
Country of Origin
China

Dimensions

Length
6.63 in.

Details

Item
LED Bulb,9W,PL,G24D,5000K
Voltage
Ballast Dependent
Watts
9W
Bulb Base Type
G24d
Bulb Shape
PL
Bulb Housing
Aluminum / Plastic
Color Temperature
5000K
Dimmable
No
Lumens
900 lumens
Rated Life
50,000 hr
Light Technology
LED
Bulb Technology
LED
Light Distribution
120 Degrees Beam Spread
Light Appearance
5000K, Natural Light
Average Bulb Life
50,000 hr.
Bulb Color Temp.
5000K
Type
Tube
Wattage Equivalency
3800W HAL
Bulb Finish
Frosted
For Enclosed Fixtures
Yes
Bulb Beam Angle
120
Color Rendering Index
80+
Incandescent Wattage Equivalency
40 watts
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius

Description

LED Bulb,9W,PL,G24D,5000K, LED, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.