Zoro Homepage

9W LED PL 2-Pin 5000K 900Ls G24d 50000 Hours 120 Deg. beam

  • Mfr # S9865

  • Zoro # G3412077


product price: $13.95
/ea

Key Features

Voltage
Ballast Dependent
Watts
9W
Bulb Shape
PL
Bulb Housing
Aluminum / Plastic
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9865
Zoro #
G3412077
UPC #
45923098659
Country of Origin
China

Dimensions

Length
4.69 in.

Details

Voltage
Ballast Dependent
Watts
9W
Bulb Base Type
G24d
Bulb Shape
PL
Bulb Housing
Aluminum / Plastic
Color Temperature
5000K
Dimmable
No
Lumens
900 lumens
Rated Life
50,000 hr
Light Technology
LED
Average Bulb Life
50,000 hr.
Light Distribution
120 Degrees Beam Spread
Bulb Technology
LED
Type
Tube
Light Appearance
5000K, Natural Light
Bulb Color Temp.
5000K
For Enclosed Fixtures
Yes
Bulb Finish
Frosted
Wattage Equivalency
3800W HAL
Bulb Beam Angle
120 Deg.
Color Rendering Index
80+
Light Color
Natural Light
Incandescent Wattage Equivalency
40 watts
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius

Description

Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.