Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9W LED PL, 27K/30K/35K/40K CCT Selectable, G24d Base, Type B, 120-277V

  • Mfr # S29855

  • Zoro # G315499800


product price: $12.25
/ea

Key Features

Voltage
120V-277V
Watts
9W
Bulb Base Type
G24d (2-Pin)
Bulb Shape
PL
Bulb Housing
Aluminum / Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29855
Zoro #
G315499800
UPC #
45923298554
Country of Origin
China

Dimensions

Length
6.9 in
Bulb Dia.
1.4 in

Details

Voltage
120V-277V
Watts
9W
Bulb Base Type
G24d (2-Pin)
Bulb Shape
PL
Bulb Housing
Aluminum / Plastic
Color Temperature
2700K/3000K/3500K/4000K
Dimmable
Non-Dimmable
Lumens
1050L/1100L/1150L/1200L
Rated Life
50000
Light Technology
LED
Wattage Equivalency
18W/26W/32W
Bulb Finish
Frosted
Indoor/Outdoor Usage
Indoor
Bulb Beam Angle
360 Degrees
Standards
cULus - Certified;cULus - Classified;cULus - Listed;FCC;Damp;RoHS;NSF
Bulb Operating Temp. Range
-4°F to +113°F
Color Rendering Index
80
For Enclosed Fixtures
Yes
Light Color
Frost
For Use With
Lighting
Series
ColorQuick
Bulb Minimum Starting Temperature
-20 degrees celsius / -4 degrees fahrenheit
Maximum Operating Temperature
45 degrees celsius / 113 degrees fahrenheit
UL 1993 Environmental Rating
Damp

Description

SATCO NUVOs S29855 9-watt PL lamp is a reliable replacement for traditional CFL lamps, offering modern efficiency and performance. Featuring a G24d 2-pin base and designed for Type B ballast bypass operation, it simplifies retrofitting by eliminating the need for a ballast. With selectable CCT options of 2700K, 3000K, 3500K, and 4000K, this lamp delivers adaptable lighting for diverse environments. Built to last, it is damp-location rated and ensures dependable operation with a 50,000-hour lifespan.


  • • 4 CCT Selectable
  • • Type B Ballast Bypass
  • • 360 Degree Beam Spread
  • • Suitable for Use in Enclosed Fixtures
  • • G24d 2-Pin Base
  • • Damp Location Rated
  • • 50,000 Hour Functional Life
  • • 5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.