Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9W T8 LED 2 ft. 35K G13 Base 50K Hours 1100L Type B BBP 1 or 2 Ended

  • Mfr # S39901

  • Zoro # G001707264


product price: $7.95
/ea
Sold in multiples of 25 for $198.75

Key Features

Voltage
120-277
Watts
9
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S39901
Zoro #
G001707264
UPC #
45923399015
Country of Origin
China

Dimensions

Length
24
Outside Diameter
1.1
Bulb Dia.
1.1

Details

Voltage
120-277
Watts
9
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
No
Lumens
1100
Rated Life
50000
Light Technology
LED
CEC Title 20
Yes
Energy Star
No
Indoor/Outdoor
Indoor and Outdoor
Hours Rated
50000
Weight
0.24
Standards
cULus Classified
Location Rating
Damp
RoHS Compliant
Yes
Fluorescent Equivalence
25/28/32
Material
Glass
Finish
Gloss White
IMAP
7.95
CCT
3500K
DLC Approved
Yes
For Use With
Lighting
Bulb Base
Medium Bi Pin
Bulb Beam Angle
210
For Enclosed Fixtures
Yes
Bulb Finish
Gloss White
Indoor/Outdoor Usage
Indoor and Outdoor
Color Rendering Index
80+
Wattage Equivalency
17W
Bulb Designation
T8
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
40 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Fluorescent Equivalent
25/28/32
UL 1993 Environmental Rating
Damp
CA Title 20 Compliant
Yes

Description

Satco's new generation of Type B ballast bypass lamps, desgined to replace T8 or T12 medium bi-pin flourescent lamps, are available in 2-foot, 3-foot and 4-foot lengths. This 9-watt at 3500K is 2-feet in length and is engineered for single or double-ended wiring options and will not light unless the ballast is bypassed. Commercial venues, schools, hospitality, health care - any large scale lighting application - will beneift from immediate energy savings and less maintenance.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.