Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP

  • Mfr # S16431

  • Zoro # G810913993


product price: $23.85
/ea
Sold in multiples of 10 for $238.50

Key Features

Voltage
120-277V
Bulb Base Type
Recessed Double Contact HO/VHO
Bulb Shape
T8
Bulb Housing
Polycarbonate (PC)
Color Temperature
4000/5000/6500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S16431
Zoro #
G810913993
UPC #
45923164316
Country of Origin
China

Dimensions

Length
22 in
Bulb Dia.
1.13 in

Details

Voltage
120-277V
Watts
9W
Bulb Base Type
Recessed Double Contact HO/VHO
Bulb Shape
T8
Bulb Housing
Polycarbonate (PC)
Color Temperature
4000/5000/6500K
Dimmable
Non-Dimmable
Lumens
1200-1300 lumens
Rated Life
50000 Hours
Light Technology
LED
Standards
RoHS ; cULus - Classified;cRUus - Recognized Component;ETLus - SANITATION RECOGNIZED COMPONENT ; FCC ; IP20 ; ETL Sanitation listed (conforms to NSF)
Wattage Equivalency
40 watts
Light Color
White
Bulb Beam Angle
360 Degrees
Bulb Operating Temp. Range
-20°C (-4°F) to +45°C (+113°F)
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor
Bulb Type
Linear
Bulb Primary Application
Indoor Lighting
Color Rendering Index
80+
Bulb Finish
Frost
Fluorescent Equivalent
35W
Color Selectable
Yes
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
40W
UL 1993 Environmental Rating
Damp
Amps
0.075-0.032A

Description

SATCO-NUVO's S16431, 9-watt T8 lamp is the perfect lighting solution for balancing energy efficiency, advanced technology, and style. This double sided LED lamp delivers 360 degrees of illumination in 4000K, 5000K, or 6500K CCT. Color temperature and lumens selectable, this T8 lamp delivers 50,000 hours of exceptional illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.