Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

. A19 E26 (Medium) LED Bulb Cool White 60 Watt Equivalence 100 pk

  • Mfr # S11413

  • Zoro # G006431867


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
9W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Color Temperature
Cool White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11413
Zoro #
G006431867
UPC #
45923114137
Country of Origin
China

Dimensions

Length
4.41 in

Details

Item
Type A
Voltage
120V
Watts
9W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Color Temperature
Cool White
Dimmable
Non-Dimmable
Lumens
760L
Rated Life
10000 hours
Light Technology
LED
Standards
cULus
Bulb Beam Angle
220 Degrees
Bulb Finish
Frost
For Enclosed Fixtures
Yes
Energy Star Compliant
No
Light Color
Cool White
Color Rendering Index
80
Wattage Equivalency
60 watts
Features
Lensed Lamp
Power Factor
0.5
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
60W
Amps
0.075 A
UL 1993 Environmental Rating
Damp

Description

The Satco organization is privately owned and operated with warehouse distribution and sales locations in New York Miami Dallas San Francisco Seattle and San Juan Puerto Rico totaling 1.2 million square feet. And there are Satco Express (stocking sales-agent) locations in Charlotte North Carolina Memphis and Nashville Tennessee St. Louis Missouri Los Angeles California and Portland Oregon. Its no wonder Satcos inventories and distribution networks are legendary in the industry.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.