Shop SATCO

A19 E26 (Medium) LED Bulb Natural Light 60 Watt Equivalence 4 pk

  • Mfr # S11417
  • Zoro # G506431763

product price: 
$
16.95
/ea

Key Features

Voltage
120V
Watts
9.5W
Bulb Base Type
Medium
Bulb Shape
A19
Color Temperature
5000 K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S11417
Zoro #
G506431763
UPC #
45923114175
Country of Origin
China

Dimensions

Length
4.17 in

Details

Item
Type A
Voltage
120V
Watts
9.5W
Bulb Base Type
Medium
Bulb Shape
A19
Color Temperature
5000 K
Dimmable
Yes-Dimmable
Lumens
800 lumens
Rated Life
15,000 hr
Light Technology
LED
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Color Rendering Index
80
Indoor/Outdoor Usage
Indoor
Light Color
Natural Light
For Enclosed Fixtures
Yes
Standards
cULus - Listed
Bulb Beam Angle
230 Degrees
Bulb Finish
Frost
Wattage Equivalency
60 watts
Features
Lensed Lamp
Operating Frequency
60 Hz
Lens Material
Polycarbonate
Bulb Minimum Starting Temperature
-20 Degrees C (-4 Degrees F)
Maximum Operating Temperature
45 Degrees C (113 Degrees F)
Incandescent Wattage Equivalency
60W
UL 1993 Environmental Rating
Damp
Amps
0.130A

Description

The Satco organization is privately owned and operated with warehouse distribution and sales locations in New York, Miami, Dallas, San Francisco, Seattle and San Juan, Puerto Rico totaling 1.2 million square feet. And, there are Satco Express (stocking sales-agent) locations in Charlotte, North Carolina, Memphis and Nashville, Tennessee, St. Louis, Missouri, Los Angeles, California and Portland, Oregon. It’s no wonder Satco’s inventories and distribution networks are legendary in the industry.


  • • 230 beam spread
  • • A type lamp
  • • RoHS compliant
  • • Damp location rated
  • • Rated for enclosed fixture
  • • Operating temperature 20C (-4F) to a maximum of +45C (+113F)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.