Shop SATCO

A19 E26 (Medium) LED Bulb Warm White 60 Watt Equivalence 4 pk

  • Mfr # S21713
  • Zoro # G606431779

product price: 
$
23.89
/ea

Key Features

Voltage
120V
Watts
7.5W
Bulb Shape
A19
Dimmable
Yes-Dimmable
Lumens
800L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S21713
Zoro #
G606431779
UPC #
45923217135
Country of Origin
China

Dimensions

Length
4 in.

Details

Item
Type A
Voltage
120V
Watts
7.5W
Bulb Base Type
Medium
Bulb Shape
A19
Dimmable
Yes-Dimmable
Lumens
800L
Rated Life
15,000 hr
Light Technology
LED
Color Rendering Index
80+
Standards
cULus
Bulb Type
LED Filament
For Enclosed Fixtures
Yes
Light Color
Warm White
Bulb Finish
Clear
Bulb Beam Angle
360 Degrees
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Power Factor
0.9
Lensed
Lensed Lamp
Bulb Minimum Starting Temperature
-20 Degrees C
Incandescent Wattage Equivalency
60 watts
Maximum Operating Temperature
40 Degrees C (104 Degrees F)
UL 1993 Environmental Rating
Damp
Amps
0.063A

Description

The Satco organization is privately owned and operated with warehouse distribution and sales locations in New York, Miami, Dallas, San Francisco, Seattle and San Juan, Puerto Rico totaling 1.2 million square feet. And, there are Satco Express (stocking sales-agent) locations in Charlotte, North Carolina, Memphis and Nashville, Tennessee, St. Louis, Missouri, Los Angeles, California and Portland, Oregon. It’s no wonder Satco’s inventories and distribution networks are legendary in the industry.


  • • 360 beam spread
  • • A type lamp
  • • RoHS compliant
  • • Damp location rated
  • • Rated for enclosed fixture
  • • Operating temperature 20C (-4F) to a maximum of +40C (+104F)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.