B11 E12 Candelabra Filament LED Bulb Soft White 60 Watt Equivalence 2 pk
Mfr # S21828
Zoro # G415512201
product price: $12.29
/pk 2, $6.15/eaKey Features
Voltage
120 volts
Watts
5.5 watts
Bulb Shape
B11
Bulb Housing
Glass / Copper
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S21828
Zoro #
G415512201
UPC #
-
Country of Origin
China
Dimensions
Length
3.97 in.
Details
Voltage
120 volts
Watts
5.5 watts
Bulb Shape
B11
Bulb Housing
Glass / Copper
Dimmable
Yes
Lumens
500 lumens
Rated Life
15000 hours
Light Technology
LED
Bulb Finish
Clear
Color Rendering Index
90+
Bulb Beam Angle
300
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
Description
5.5W 60w Equivalent B11 Torpedo Lamp 2 PK. Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco is the single resource for all of your lighting needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.