Shop SATCO

B11 E12 (Candelabra) Filament LED Bulb Warm White 60 Watt Equivalence 2 pk

  • Mfr # S21827
  • Zoro # G906431554

product price: 
$
13.69
/ea

Key Features

Voltage
120V
Watts
5.5 W
Bulb Shape
B11
Color Temperature
2700 K
Dimmable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S21827
Zoro #
G906431554
UPC #
45923218279
Country of Origin
China

Dimensions

Length
3.88 in
Bulb Dia.
1.38 in

Details

Item
Candle
Voltage
120V
Watts
5.5 W
Bulb Base Type
E12 (Candelabra)
Bulb Shape
B11
Color Temperature
2700 K
Dimmable
Yes
Lumens
500
Rated Life
15,000 hr
Light Technology
LED
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Energy Star Compliant
No
Wattage Equivalency
60W Incandescent
Type
Candle
For Enclosed Fixtures
Yes
Light Color
Warm White
Color Rendering Index
80+
Bulb Finish
Clear
Standards
FCC Compliant, cULus
Bulb Designation
B11
Bulb Beam Angle
300 Degrees
Bulb Type
LED Filament
Lensed
Lensed Lamp
Power Factor
0.9
Lamp Filament
LED
Bulb Minimum Starting Temperature
-20 Degrees C
Color Selectable
No
Maximum Operating Temperature
45 Degrees C
Incandescent Wattage Equivalency
60 watts
Amps
0.046 A
UL 1993 Environmental Rating
Damp

Description

A traditional look and feel with omni-directional light, smooth dimming, and damp location listed for totally enclosed fixtures. Ideal for a wide variety of general purpose lighting applications including floor lamps, table lamps, wall fixtures, and ceiling fixtures.


  • • LED with a traditional incandescent look and feel
  • • Vintage Style
  • • Dimmable
  • • Candelabra base
  • • Damp Location
  • • Approved for totally enclosed fixtures

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.