Shop SATCO

BR30 E26 (Medium) LED Bulb Warm White 65 Watt Equivalence 1 pk

  • Mfr # S9621
  • Zoro # G005268433

product price: 
$
7.45
/ea
Sold in multiples of 6 for $44.70

Key Features

Voltage
120V
Watts
9.5W
Bulb Shape
BR30
Dimmable
Yes-Dimmable
Lumens
750L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S9621
Zoro #
G005268433
UPC #
45923096211
Country of Origin
China

Dimensions

Length
5.157 in.

Details

Item
Reflector
Voltage
120V
Watts
9.5W
Bulb Base Type
Medium
Bulb Shape
BR30
Dimmable
Yes-Dimmable
Lumens
750L
Rated Life
25,000 hr
Light Technology
LED
Bulb Finish
Frost
Bulb Beam Angle
105 Degrees
Light Color
Warm White
Standards
cULus - Listed
For Enclosed Fixtures
No
Color Rendering Index
80+
Bulb Operating Temp. Range
-25C (-13F) to +45C (+113F)
Indoor/Outdoor Usage
Indoor
Bulb Type
LED
Lensed
Lensed Lamp
Candle Power
260
Housing Color
Gray
Power Factor
0.91
Maximum Operating Temperature
113 Degrees F
Bulb Minimum Starting Temperature
-13 Degrees F
Incandescent Wattage Equivalency
65 watts
UL 1993 Environmental Rating
Damp
Amps
0.079A

Description

Dimmable LED BR30 reflector with medium base. Ideal reflector replacement bulb for a wide variety of indoor applications. Can be used in damp locations..


  • • Solid State LED lighting
  • • Reflector replacement lamp
  • • Long life LED
  • •
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.