
Brwn Medium Based Phenolic E26 Flngd Adapter 10in 18GA 105C Leads 1/2in Overall Extension 660W 600V
Mfr # 80/1970
Zoro # G514836567
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Finish
Brown
Standards
cRUus - Recognized Component
Voltage
600V
Application
Lighting
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80/1970
Zoro #
G514836567
UPC #
45923819704
Country of Origin
China
Dimensions
Depth
0.5 in
Details
Finish
Brown
Standards
cRUus - Recognized Component
Voltage
600V
Application
Lighting
Color
Black
Watts
660W
Material
Phenolic Plastic
Description
Brown Medium Based Phenolic E26 Flanged Adapter, 10 18GA 105C Leads, 1/2 Overall Extension, 660W, 600V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.