Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, Corncob, LED, 70W, EX39, 100-277V, 2700K

  • Mfr # S13120

  • Zoro # G6501748


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Voltage
100-277V
Watts
70 W
Bulb Shape
Corncob
Bulb Housing
Aluminum
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13120
Zoro #
G6501748
UPC #
45923131202
Country of Origin
China

Dimensions

Length
11.59 in
Minimum Compartment Size
8 in x 8 in x 10.75 in
Bulb Dia.
7 in

Details

Voltage
100-277V
Watts
70 W
Bulb Base Type
EX39 Mogul Extended
Bulb Shape
Corncob
Bulb Housing
Aluminum
Color Temperature
2700K
Dimmable
Yes
Lumens
10500
Rated Life
50000 hr
Light Technology
LED
Bulb Finish
Clear
For Enclosed Fixtures
Yes
Wattage Equivalency
250W HID
Energy Star Compliant
No
Bulb Beam Angle
360 Degrees
Color Rendering Index
80+
Standards
FCC Compliant, cUL - Classified; cUL - Certified
Bulb Operating Temp. Range
-22 to 140°F
Light Color
Warm White
Type
LED HID
Candle Power
3377
Lamp Filament
LED
Ballast Bypass/Direct
Bypass
Surge Protection
Built-in Surge Protection - 4kV
IP Rating
IP64
Power Factor
Greater than 0.9
Operating Frequency
50/60 Hz
Lens Material
Polycarbonate
Housing Color
White
Thermal Management
2 step thermal management: 1 - When the lamp body temperature is > 203F, the output of the lamps will reduce to 75 percent; 2 - When the driver temperature is >257F, the output of the lamps will reduce to 55 percent.
Color Selectable
No
Incandescent Wattage Equivalency
250 watts
Bulb Minimum Starting Temperature
-22 degrees fahrenheit
Maximum Operating Temperature
140 degrees fahrenheit
Bulb Operating Position
Universal
Amps
0.7 to 0.253 A
UL 1993 Environmental Rating
Damp
Lamp Ballast Type
Type B

Description

70 Watt LED HID Replacement - 2700K - Mogul Extended Base - 100-277 Volts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.