Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, Corncob, LED, 70W, EX39, 100-277V, 4000K

  • Mfr # S13121

  • Zoro # G6501863


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Voltage
100V-277V
Watts
70W
Bulb Shape
Corncob
Bulb Housing
Aluminum / Polycarbonate
Dimmable
Yes-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13121
Zoro #
G6501863
UPC #
45923131219
Country of Origin
China

Dimensions

Length
11.59 in
Minimum Compartment Size
8 in W x 8 in H x 10.75 in D

Details

Item
LED HID
Voltage
100V-277V
Watts
70W
Bulb Base Type
Mogul Extended (EX39)
Bulb Shape
Corncob
Bulb Housing
Aluminum / Polycarbonate
Color Temperature
Cool White
Dimmable
Yes-Dimmable
Lumens
10500 lumens
Rated Life
50000 hours
Light Technology
LED
Bulb Operating Temp. Range
-30C (-22F) to +60C (+140F)
Light Color
Cool White
Bulb Finish
Clear
Standards
cUL - Classified; cUL - Certified
Bulb Beam Angle
360 Degrees
Color Rendering Index
80+
For Enclosed Fixtures
Yes
Candle Power
3377
Lens Material
Polycarbonate
Surge Protection
Built-In Surge Protection - 2KV
Features
Lensed Lamp
Housing Color
White
Power Factor
Greater than 0.9
IP Rating
IP64
Operating Frequency
50/60 Hz
Lamp Ballast Type
Type B
HID Equivalent
250W
Incandescent Wattage Equivalency
250 watts
Maximum Operating Temperature
140 degrees fahrenheit
Bulb Minimum Starting Temperature
-22 degrees fahrenheit
Dimming Type
Dimmable With Optional Modules
UL 1993 Environmental Rating
Damp
Bulb Operating Position
Universal
Amps
0.700-0.253A

Description

70 Watt LED HID Replacement - 4000K - Mogul Extended Base - 100-277 Volts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.