Zoro Homepage

Bulb, Halogen, 100W, T4, Bayonet Double Contact Base, Single Ended

  • Mfr # S3147

  • Zoro # G0956848


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Bulb Shape
T4
Bulb Base Type
Bayonet Double Contact
Lumens
1700L
Material
Glass / Metal
Bulb Amps
0.833A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3147
Zoro #
G0956848
UPC #
045923031472
Country of Origin
China

Dimensions

Length
2.41 in
Light Bulb Dia.
0.5 in

Details

Bulb Shape
T4
Bulb Base Type
Bayonet Double Contact
Item
Halogen Bulb
Lumens
1700L
Material
Glass / Metal
Bulb Amps
0.833A
Bulb Finish
Clear
Application
Lighting
Standards
Damp Rating
Voltage
120V
Average Bulb Life
2000
Beam Angle - Vehicle Lighting
360
Dimmable
No
Bulb Color Temp.
2900K
Filament Type
CC-8
CRI
100
Location Rating
Damp

Description

Halogen Bulb, Dimmable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.