Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, Halogen, 100W, T4 Long, Bayonet Double Contact Base, Single Ended

  • Mfr # S4361

  • Zoro # G0956823


product price: $20.59
/ea

Key Features

Light Technology
Halogen
Bulb Shape
T4
Bulb Base Type
Bayonet Double Contact Base
Light Appearance
Clear
Wattage Equivalency
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4361
Zoro #
G0956823
UPC #
045923043611
Country of Origin
China

Dimensions

Length
3.38 in
Light Bulb Dia.
0.5 in

Details

Light Technology
Halogen
Bulb Shape
T4
Bulb Base Type
Bayonet Double Contact Base
Light Appearance
Clear
Wattage Equivalency
100W
Watts
100W
Item
Bulb,Halogen,100W,T4 Long,Bayonet Double
Material
Glass / Metal
Bulb Amps
0.833A
Application
Lighting
Average Bulb Life
2000
Bulb Finish
Clear
Lumens
1600L
Standards
Damp Rating
Voltage
120V
Bulb Color Temp.
2900K
Beam Angle - Vehicle Lighting
360
Dimmable
Yes
Location Rating
Damp
Filament Type
CC-2V
CRI
100

Description

Bulb,Halogen,100W,T4 Long,Bayonet Double

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.