Zoro Homepage

Bulb, Halogen, 20W, T3, Bi Pin G4 Base, Bi Pin

  • Mfr # S3120

  • Zoro # G0957758


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Bulb Shape
T3
Bulb Base Type
Bi Pin G4
Voltage
12V
Lumens
300L
Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3120
Zoro #
G0957758
UPC #
045923031205
Country of Origin
China

Dimensions

Length
1.25 in
Light Bulb Dia.
0.38 in

Details

Bulb Shape
T3
Bulb Base Type
Bi Pin G4
Item
Halogen Bulb
Voltage
12V
Lumens
300L
Average Bulb Life
2000
Standards
Damp Rating
Material
Glass / Metal
Application
Lighting
Bulb Finish
Clear
Bulb Amps
1.667A
Bulb Color Temp.
2900K
Dimmable
No
Beam Angle - Vehicle Lighting
360
Filament Type
C-6
CRI
100
Location Rating
Damp

Description

Halogen Bulb, Dimmable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.