Zoro Homepage

Bulb, Halogen, 20W, T4, Bi Pin G8 Base, Bi Pin

  • Mfr # S4610

  • Zoro # G0957794


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Bulb Shape
T4
Bulb Base Type
Bi Pin G8
Light Bulb Dia.
0.5 in
Voltage
120V
Bulb Finish
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4610
Zoro #
G0957794
UPC #
045923046100
Country of Origin
China

Dimensions

Light Bulb Dia.
0.5 in
Length
1.81 in

Details

Bulb Shape
T4
Bulb Base Type
Bi Pin G8
Item
Halogen Bulb
Voltage
120V
Bulb Finish
Clear
Lumens
180L
Bulb Amps
0.167A
Material
Glass / Metal
Average Bulb Life
2000
Application
Lighting
Standards
Damp Rating
Bulb Color Temp.
2900K
Dimmable
No
Beam Angle - Vehicle Lighting
360
CRI
100
Location Rating
Damp
Filament Type
CC-2V

Description

Halogen Bulb, Dimmable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.