Zoro Homepage

Bulb, Halogen, 250W, T4 1/2, Mini Cand Base, Single Ended

  • Mfr # S1918

  • Zoro # G0957977


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Bulb Shape
T4.5
Bulb Base Type
Mini Candelabra
Application
Lighting
Lumens
3780L
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1918
Zoro #
G0957977
UPC #
045923019180
Country of Origin
China

Dimensions

Length
3.16 in
Light Bulb Dia.
0.56 in

Details

Bulb Shape
T4.5
Bulb Base Type
Mini Candelabra
Item
Halogen Bulb
Application
Lighting
Lumens
3780L
Voltage
120V
Bulb Finish
Frost
Material
Glass / Metal
Average Bulb Life
2000
Bulb Amps
2.083A
Standards
Damp Rating
Bulb Color Temp.
2900K
Beam Angle - Vehicle Lighting
360
Dimmable
No
CRI
100
Location Rating
Damp
Filament Type
CC-8

Description

Halogen Bulb, Dimmable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.