Zoro Homepage

Bulb, Halogen, 25W, T4, Bi Pin G8 Base, Bi Pin

  • Mfr # S4611

  • Zoro # G0957959


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Bulb Shape
T4
Bulb Base Type
Bi Pin G8
Average Bulb Life
2000
Voltage
120V
Application
Lighting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4611
Zoro #
G0957959
UPC #
045923046117
Country of Origin
China

Dimensions

Light Bulb Dia.
0.5 in
Length
1.81 in

Details

Bulb Shape
T4
Bulb Base Type
Bi Pin G8
Item
Halogen Bulb
Average Bulb Life
2000
Voltage
120V
Application
Lighting
Lumens
210L
Material
Glass / Metal
Bulb Finish
Clear
Standards
Damp Rating
Bulb Amps
0.208A
Bulb Color Temp.
2900K
Dimmable
No
Beam Angle - Vehicle Lighting
360
CRI
100
Filament Type
CC-2V
Location Rating
Damp

Description

Halogen Bulb, Dimmable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.