Zoro Homepage

Bulb, Halogen, 300W, T3, Double Ended Base, Double Ended

  • Mfr # S1925

  • Zoro # G0957846


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Bulb Shape
T3
Bulb Base Type
Double Ended Recessed Single Contact
Lumens
5300L
Material
Glass / Metal
Light Bulb Dia.
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1925
Zoro #
G0957846
UPC #
045923019258
Country of Origin
China

Dimensions

Light Bulb Dia.
0.38 in
Length
4.69 in

Details

Bulb Shape
T3
Bulb Base Type
Double Ended Recessed Single Contact
Item
Halogen Bulb
Lumens
5300L
Material
Glass / Metal
Bulb Amps
2.308A
Standards
Damp Rating
Application
Lighting
Voltage
130V
Bulb Finish
Clear
Average Bulb Life
1500
Bulb Color Temp.
2900K
Beam Angle - Vehicle Lighting
360
Dimmable
No
CRI
100
Filament Type
C-8
Location Rating
Damp

Description

Halogen Bulb, Dimmable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.