Zoro Homepage

Bulb, Halogen, 35W, T4, Mini Cand Base, Single Ended

  • Mfr # S1913

  • Zoro # G0958625


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Bulb Shape
T4
Bulb Base Type
Mini Candelabra
Lumens
342L
Application
Lighting
Length
2.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1913
Zoro #
G0958625
UPC #
045923019135
Country of Origin
China

Dimensions

Length
2.63 in
Light Bulb Dia.
0.5 in

Details

Bulb Shape
T4
Bulb Base Type
Mini Candelabra
Item
Halogen Bulb
Lumens
342L
Application
Lighting
Material
Glass / Metal
Voltage
120V
Bulb Amps
0.292A
Standards
Damp Rating
Bulb Finish
Frost
Average Bulb Life
2000
Dimmable
No
Bulb Color Temp.
2900K
Beam Angle - Vehicle Lighting
360
Location Rating
Damp
CRI
100
Filament Type
CC-2V

Description

Halogen Bulb, Dimmable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.