Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, Halogen, 500W, T3, Double Ended Base, Double Ended

  • Mfr # S3497

  • Zoro # G0959228


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Bulb Shape
T3
Bulb Base Type
Double Ended Recessed Single Contact
Lumens
9500L
Average Bulb Life
1500
Light Bulb Dia.
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S3497
Zoro #
G0959228
UPC #
045923034978
Country of Origin
China

Dimensions

Light Bulb Dia.
0.38 in
Length
4.69 in

Details

Bulb Shape
T3
Bulb Base Type
Double Ended Recessed Single Contact
Item
Halogen Bulb
Lumens
9500L
Average Bulb Life
1500
Bulb Amps
4.167A
Material
Glass / Metal
Bulb Finish
Clear
Standards
Damp Rating
Voltage
120V
Application
Lighting
Bulb Color Temp.
2900K
Dimmable
No
Beam Angle - Vehicle Lighting
360
Location Rating
Damp
Filament Type
C-8
CRI
100

Description

Halogen Bulb, Dimmable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.