Zoro Homepage

Bulb, Halogen, 500W, T4, Mini Cand Base, Single Ended

  • Mfr # S3181

  • Zoro # G0959246


product price: $8.75
/ea

Key Features

Bulb Shape
T4
Bulb Base Type
Mini Candelabra
Lumens
8500L
Standards
Dry Rating
Light Bulb Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3181
Zoro #
G0959246
UPC #
045923031816
Country of Origin
China

Dimensions

Light Bulb Dia.
0.5 in
Length
3.47 in

Details

Bulb Shape
T4
Bulb Base Type
Mini Candelabra
Item
Halogen Bulb
Lumens
8500L
Standards
Dry Rating
Average Bulb Life
2000
Application
Lighting
Bulb Finish
Clear
Voltage
120V
Bulb Amps
4.167A
Material
Ceramic / Glass / Metal
Beam Angle - Vehicle Lighting
360
Bulb Color Temp.
2900K
Dimmable
No
Location Rating
Dry
CRI
100
Filament Type
CC-8

Description

Halogen Bulb, Dimmable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.