Zoro Homepage

Bulb, Halogen, 50W, T4, Double Loop Base, Bi Pin

  • Mfr # S3545

  • Zoro # G0959709


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Bulb Shape
T4
Bulb Base Type
G9 Double Loop
Standards
Damp Rating
Voltage
120V
Bulb Amps
0.417A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3545
Zoro #
G0959709
UPC #
045923035456
Country of Origin
China

Dimensions

Length
1.56 in
Light Bulb Dia.
0.5 in

Details

Bulb Shape
T4
Bulb Base Type
G9 Double Loop
Item
Halogen Bulb
Standards
Damp Rating
Voltage
120V
Bulb Amps
0.417A
Material
Glass / Metal
Application
Lighting
Bulb Finish
Clear
Average Bulb Life
2000
Lumens
750L
Beam Angle - Vehicle Lighting
360
Dimmable
No
Bulb Color Temp.
2900K
Filament Type
CC-2V
Location Rating
Damp
CRI
100

Description

Halogen Bulb, Dimmable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.