Zoro Homepage

Bulb, Halogen, 60W, T4, Double Loop Base, Bi Pin

  • Mfr # S4648

  • Zoro # G0960129


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Bulb Shape
T4
Bulb Base Type
G9 Double Loop
Application
Lighting
Length
1.63 in
Lumens
820L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4648
Zoro #
G0960129
UPC #
045923046483
Country of Origin
China

Dimensions

Length
1.63 in
Light Bulb Dia.
0.5 in

Details

Bulb Shape
T4
Bulb Base Type
G9 Double Loop
Item
Halogen Bulb
Application
Lighting
Lumens
820L
Material
Glass / Metal
Average Bulb Life
2000
Bulb Amps
0.500A
Standards
Damp Rating
Voltage
120V
Bulb Finish
Clear
Beam Angle - Vehicle Lighting
360
Bulb Color Temp.
2900K
Dimmable
No
Filament Type
CC-2V
CRI
100
Location Rating
Damp

Description

Halogen Bulb, Dimmable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.