75W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Frost Finish
- Mfr # S1912
- Zoro # G0960594
product price:Â
$
2.15
/ea
Sold in multiples of 4 for
$8.60
Key Features
Light Technology
Halogen
Bulb Base Type
Bi Pin GY6.35
Bulb Shape
T4
Light Appearance
Warm White
Bulb Finish
Frost
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1912
- Zoro #
- G0960594
- UPC #
- 045923019128
- Country of Origin
- China
- Item
- Bulb,Halogen,75W,T4,Bi Pin GY6.35 Base
- Light Technology
- Halogen
- Bulb Base Type
- Bi Pin GY6.35
- Bulb Shape
- T4
- Light Appearance
- Warm White
- Bulb Finish
- Frost
- Color Temperature
- 2900 K
- Lumens
- 1290L
- Voltage
- 12V
- Watts
- 75 W
- Bulb Beam Angle
- 360 Degrees
- Dimmable
- Yes
- Material
- Glass / Metal
- Standards
- Damp Rating
- Features
- Lensed Lamp
- Application
- Lighting
- Bulb Amps
- 6.250A
- Average Bulb Life
- 2,000 hr
- Bulb Color Temp.
- 2900K
- Beam Angle - Vehicle Lighting
- 360 Degrees
- Finish
- Frost
- Lamp Filament
- C-6
- CRI
- 100
- Location Rating
- Damp
Dimensions
- Length
- 1.56 in
- Diameter
- 1/2 in
- Light Bulb Dia.
- 0.5 in
- Max. Overall Bulb Length
- 1.56 in
Description
Bulb,Halogen,75W,T4,Bi Pin GY6.35 Base
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.