Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 W G12 1/2 Pear Incandescent - Clear - 1500 Hours - 60L - Candelabra Base - 120V

  • Mfr # S3844

  • Zoro # G0962423


product price: $0.83
/ea
Sold in multiples of 9 for $7.47

Key Features

Voltage
120V
Dimmable
Yes
Light Bulb Dia.
1.56 in.
Max Overall Bulb Length
2.38 in.
Bulb Finish
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3844
Zoro #
G0962423
UPC #
045923038440
Country of Origin
China

Dimensions

Light Bulb Dia.
1.56 in.
Max Overall Bulb Length
2.38 in.

Details

Item
Bulb,Incandescent,10W,G12 1/2 Pear,Cande
Voltage
120V
Dimmable
Yes
Bulb Finish
Clear
Bulb Beam Angle
360
Product Type
Bulb,Incandescent,10W,G12 1/2 Pear,Cande
Bulb Amps
0.083A

Description

Bulb,Incandescent,10W,G12 1/2 Pear,Cande

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.