Zoro Homepage

Bulb, Incandescent, 18W, T8, Mini Wedge Base, Miniature

  • Mfr # S4554

  • Zoro # G408374298


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Average Light Bulb Life
1000 hr
Voltage
12V
Watts
18 W
Bulb Base Type
W2.1x9.5d Mini Wedge
Bulb Shape
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4554
Zoro #
G408374298
UPC #
45923045547
Country of Origin
China

Dimensions

Light Bulb Dia.
0.63 in
Max. Overall Bulb Length
1.49 in

Details

Average Light Bulb Life
1000 hr
Voltage
12V
Watts
18 W
Bulb Base Type
W2.1x9.5d Mini Wedge
Bulb Shape
T5
Dimmable
No
Type
Miniature
Bulb Amps
1.5 A
Bulb Finish
Clear
Energy Star Compliant
No
Bulb Beam Angle
360 Degrees
Bulb Technology
Incandescent
CCT Selectable
No
Lens Finish
Clear
Lamp Filament
C-2R

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.