Bulb, Incandescent, 20W, T6 1/2, Intermediate Base, Tubular
Mfr # S3280
Zoro # G0963123
product price: $1.79
/eaSold in multiples of 6 for $10.74
Key Features
Watts
20 W
Bulb Shape
T6
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S3280
Zoro #
G0963123
UPC #
045923032806
Country of Origin
China
Details
Item
Incandescent Bulb
Watts
20 W
Bulb Shape
T6
Dimmable
Yes
Description
Incandescent Bulb, Bulb Shape T6, Watts 20 W, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.